Shop All Lab Mixing Accessories
Ika
R 1401
Mfr # 0001242900
Zoro # G3977568
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eurostar 20 High Speed Control Laboratory Stirrer, Eurostar 20 High Speed Digital Laboratory Stirrer
- Blade Dia. 55 mm
- AccessoryType Propeller
- Blade Diameter 2 1/4 in
- Blade Shape Propeller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0001242900
- Zoro # G3977568
- Country of Origin Germany
- Category Lab Mixing Accessories
Dimensions
Blade Dia. | 55 mm |
Blade Diameter | 2 1/4 in |
Details
Item | Propeller |
For Use With | Eurostar 20 High Speed Control Laboratory Stirrer, Eurostar 20 High Speed Digital Laboratory Stirrer |
AccessoryType | Propeller |
Blade Shape | Propeller |
Product Type | Propeller |
Description
R 1401
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-CHECK Sani-Check SRB, 25 Tests/Kit (100)
- AMSCOPE 150W Fiber Optic Microscope Ring Light Illuminator for Stereo Microscopes (HL250-BR)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- AMSCOPE 100X (Oil) Darkfield Microscope Plan Objective w/ Iris (PA100X-IRIS)
- GENIE Orbital Shaker, 120V, 60 Hz, 0.50A (SI-M1700)
- SCOTCH Double Sided Adh. Tape Roll (SI-1616)
- GENIE Microtube Foam Insert, PK2 (504-0234-00)
- ZORO SELECT Urbanti Funnel. 100 mm., PK4 (F14646-0000)
- PRO SCIENTIFIC Large U Stand Assembly, 1/2in. Size (80-25100)
- BEL-ART Bel-Art Adjustable Handle Water Sample Dipper F37807-0000, 1000ml Pitcher, 3' to 9' Handle, 1/PK (F37807-0000)
- PRO SCIENTIFIC Bio-Gen PRO200 Hand-Held Homogenizer (01-01200)
- Ika Lab Mixing & Blending