Shop All Lab Mixing Accessories
Ika
R 1388
Mfr # 0000477800
Zoro # G3975127
product price: $1,052.99
/ea
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 10 mm
- For Use With Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 28 Digital, Rw 47 Digital, T Eurostar 1 Digital Laboratory Stirrer
- Blade Dia. 140 mm
- Shaft Length 31 1/2 in
- AccessoryType Propeller Stirrer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0000477800
- Zoro # G3975127
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 10 mm |
Blade Dia. | 140 mm |
Shaft Length | 31 1/2 in |
Blade Diameter | 5 1/2 in |
Shaft Diameter | 3/8 in |
Details
Item | Stirrer |
For Use With | Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 28 Digital, Rw 47 Digital, T Eurostar 1 Digital Laboratory Stirrer |
AccessoryType | Propeller Stirrer |
Maximum Speed | 400 RPM |
Product Type | Stirrer |
Blade Shape | Propeller |
Number of Blades | 3 |
Description
R 1388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Lithium Chloride, 500g (L45000-500.0)
- MENDA Bottle, 106.7 mm H, Blue, 53.98 mm Dia (35594)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- GRAYMILLS Ultrasonic Parts Washer, 7" Overall L (BTV-020B)
- CAFRAMO Mixing Impeller, PTFE Anchor Paddle (A183)
- INCU-SHAKER Incubator, 230V, Metal/Stainless Steel, 2A (H3501-E)
- SCIENFIC INDUSTRIES GENIE Blue Adhering Mat, Pack of 1 (SI-1617)
- CAFRAMO Dispersion Blade (A164)
- CAFRAMO Stand Rod (ROD-48)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- ZORO SELECT Swivel Adapter for Telescopic Dipper (5325.)
- Ika Lab Mixing & Blending