Shop All Lab Mixing Accessories
Ika
R 1385
Mfr # 0000477700
Zoro # G3969999
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 28 Digital, Rw 47 Digital, T Eurostar 1 Digital Laboratory Stirrer
- Shaft Dia. 10 mm
- Blade Dia. 140 mm
- Shaft Length 21 3/4 in
- AccessoryType Propeller Stirrer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0000477700
- Zoro # G3969999
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 10 mm |
Blade Dia. | 140 mm |
Shaft Length | 21 3/4 in |
Shaft Diameter | 3/8 in |
Blade Diameter | 5 1/2 in |
Details
Item | Stirrer |
For Use With | Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 28 Digital, Rw 47 Digital, T Eurostar 1 Digital Laboratory Stirrer |
AccessoryType | Propeller Stirrer |
Number of Blades | 3 |
Maximum Speed | 800 RPM |
Blade Shape | Propeller |
Product Type | Stirrer |
Description
R 1385
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- AMSCOPE 6.8" Screen with Built-In Camera for Microscopes (HDC107-23)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 27012 Blue Cream Hardner (USC-27012)
- ZORO SELECT Utility Funnel, 65 mm ID, PK100 (3KWR2)
- GENIE DigiMegaMag Genie L Vol Low Range (SI-3236L)
- OMNI INTERNATIONAL Homogenizer, 0.2 hp, Overall Height 14 in (25-010)
- CAFRAMO Lab Stand, Compact (A210)
- SP SCIENCEWARE Funnel, 784mL, PK4 (H14660-0150)
- CAFRAMO Mixing Impeller, PTFE 4 Blade Propeller (A185)
- BRANSON Open End Wrench (201-118-010)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- Ika Lab Mixing & Blending