Shop All Lab Mixing Accessories
Ika
R 1342
Mfr # 0000741000
Zoro # G3977820
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 8 mm
- For Use With Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Microstar 15 Control Overhead Stirrer, Microstar 15 Digital Stirrer, Microstar 30 Control Overhead Stirrer, Microstar 30 Digital Stirrer, Microstar 7.5 Control Overhead Stirrer, Microstar 7.5 Digital Stirrer, Ministar 20 Control Overhead Stirrer, Ministar 20 Digital Stirrer, Ministar 40 Control Overhead Stirrer, Ministar 40 Digital Stirrer, Ministar 80 Control Overhead Stirrer, Ministar 80 Digital Stirrer, Overhead Stirrer Nanostar 7.5 Digital, Rw 20 Digital, T Eurostar 1 Digital Laboratory Stirrer
- Blade Dia. 50 mm
- Shaft Length 13 3/4 in
- AccessoryType Propeller Stirrer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0000741000
- Zoro # G3977820
- Country of Origin Hong Kong
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 8 mm |
Blade Dia. | 50 mm |
Shaft Length | 13 3/4 in |
Blade Diameter | 2 in |
Shaft Diameter | 1/4 in |
Details
Item | Stirrer |
For Use With | Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Microstar 15 Control Overhead Stirrer, Microstar 15 Digital Stirrer, Microstar 30 Control Overhead Stirrer, Microstar 30 Digital Stirrer, Microstar 7.5 Control Overhead Stirrer, Microstar 7.5 Digital Stirrer, Ministar 20 Control Overhead Stirrer, Ministar 20 Digital Stirrer, Ministar 40 Control Overhead Stirrer, Ministar 40 Digital Stirrer, Ministar 80 Control Overhead Stirrer, Ministar 80 Digital Stirrer, Overhead Stirrer Nanostar 7.5 Digital, Rw 20 Digital, T Eurostar 1 Digital Laboratory Stirrer |
AccessoryType | Propeller Stirrer |
Blade Shape | Propeller |
Product Type | Stirrer |
Maximum Speed | 2,000 RPM |
Number of Blades | 4 |
Description
R 1342
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED BIOTECH Petri Stickers, 16 Sec Pie, 3" Dia, 36/pk, 36PK (247011-16)
- UNITED SCIENTIFIC Neutral Litmus Paper, Vial/100 Strips (LPN100)
- ARGOS TECHNOLOGIES Disposable Inoculating Loop, 10, PK 1000 (06231-04)
- FORTUNA Reusable Glass Syringe, Glass Luer, 20 mL (7.102-41)
- CAFRAMO Turbine Propellor Blade (A553)
- CAFRAMO Mixing Impeller, PTFE Collapsible (A180)
- VELP SCIENTIFIC Stirring Shaft w/Turbine (A00001309)
- ZORO SELECT Funnel, 138mL, PK12 (H14660-0080)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- HOPKINS Small Funnel 8Oz Gray (05007)
- CAFRAMO Pitched Blade Propellor with Shaft (A166)
- Ika Lab Mixing Accessories