Shop All Lab Mixing Accessories
Ika
R 1333
Mfr # 0002747400
Zoro # G3974436
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 28 Digital, Rw 47 Digital, Rw 47 Digital Package, T Eurostar 1 Digital Laboratory Stirrer
- Shaft Dia. 10 mm
- Blade Dia. 150 mm
- Shaft Length 21 3/4 in
- AccessoryType Anchor Stirrer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0002747400
- Zoro # G3974436
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 10 mm |
Blade Dia. | 150 mm |
Shaft Length | 21 3/4 in |
Shaft Diameter | 3/8 in |
Blade Diameter | 6 in |
Details
Item | Anchor Stirrer |
For Use With | Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 28 Digital, Rw 47 Digital, Rw 47 Digital Package, T Eurostar 1 Digital Laboratory Stirrer |
AccessoryType | Anchor Stirrer |
Product Type | Anchor Stirrer |
Blade Shape | Anchor |
Maximum Speed | 800 RPM |
Description
R 1333
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jug, 1 Gallon, Closure Size 38Mm, PK12 (3UDG3)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 38081 Cs - 12 Handy Mask Disp. (USC-38081)
- CELLTREAT Petri Dish, 150 x 20mm, 25 to 28mL, PK100 (229653)
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-22)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- CAFRAMO Mixing Impeller, PTFE Anchor Paddle (A183)
- GENIE Orbital Shaker, Polycarbonate Resin, 120V (SI-M1600)
- GENIE Replacement ElasticBands for SI-0513, PK2 (0K-0513-900)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- SP SCIENCEWARE MAG STIRRER LRG VOL 2.5-55 GAL (F37028-0001)
- CAFRAMO Shaft (A722)
- Ika Lab Mixing Accessories