Shop All Lab Mixing Accessories
Ika
R 1313
Mfr # 0002333100
Zoro # G3969737
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 10 mm
- For Use With Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 28 Digital, T Eurostar 1 Digital Laboratory Stirrer
- Blade Dia. 70 mm
- Shaft Length 15 3/4 in
- AccessoryType Turbine Stirrer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0002333100
- Zoro # G3969737
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 10 mm |
Blade Dia. | 70 mm |
Shaft Length | 15 3/4 in |
Blade Diameter | 2 3/4 in |
Shaft Diameter | 3/8 in |
Details
Item | Turbine Stirrer |
For Use With | Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 28 Digital, T Eurostar 1 Digital Laboratory Stirrer |
AccessoryType | Turbine Stirrer |
Blade Shape | Turbine |
Product Type | Turbine Stirrer |
Maximum Speed | 800 RPM |
Description
R 1313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Tablets, Reagents (511570BT)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- LAMOTTE Water Sampler, Acrylic, 15" L, 5" O.D. (1087)
- ENDECOTTS Test Sieve, 500 Microns, 3 In Dia, 35MeshSz (003SAW.500)
- CHEMGLASS Stirring Shaft, 100mL to 5L (CG-2079-01)
- CAFRAMO Anchor Paddle, Use w BDC1850, BDC3030 (U044SW)
- CAFRAMO Stirrer Clamp (A120)
- ZORO SELECT Funnel, Buchner, 600mL, Porcelain (CG-1888-05)
- GENIE Microplate Foam Insert, PK2 (504-0235-00)
- CAFRAMO Anchor Paddle (U022)
- GENIE Small Ampule Tube Attachment (SI-0570)
- Ika Lab Mixing Accessories