Shop All Lab Mixing Accessories
Ika
R 1311
Mfr # 0002332900
Zoro # G3975294
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 8 mm
- For Use With Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Microstar 15 Control Overhead Stirrer, Microstar 15 Digital Stirrer, Microstar 30 Control Overhead Stirrer, Microstar 30 Digital Stirrer, Microstar 7.5 Control Overhead Stirrer, Microstar 7.5 Digital Stirrer, Ministar 20 Control Overhead Stirrer, Ministar 20 Digital Stirrer, Ministar 40 Control Overhead Stirrer, Ministar 40 Digital Stirrer, Ministar 80 Control Overhead Stirrer, Ministar 80 Digital Stirrer, Overhead Stirrer Nanostar 7.5 Digital, Rw 20 Digital, T Eurostar 1 Digital Laboratory Stirrer
- Blade Dia. 30 mm
- Shaft Length 13 3/4 in
- AccessoryType Turbine Stirrer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0002332900
- Zoro # G3975294
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 8 mm |
Blade Dia. | 30 mm |
Shaft Length | 13 3/4 in |
Shaft Diameter | 1/4 in |
Blade Diameter | 1 1/4 in |
Details
Item | Turbine Stirrer |
For Use With | Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 40 Digital Universal Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Microstar 15 Control Overhead Stirrer, Microstar 15 Digital Stirrer, Microstar 30 Control Overhead Stirrer, Microstar 30 Digital Stirrer, Microstar 7.5 Control Overhead Stirrer, Microstar 7.5 Digital Stirrer, Ministar 20 Control Overhead Stirrer, Ministar 20 Digital Stirrer, Ministar 40 Control Overhead Stirrer, Ministar 40 Digital Stirrer, Ministar 80 Control Overhead Stirrer, Ministar 80 Digital Stirrer, Overhead Stirrer Nanostar 7.5 Digital, Rw 20 Digital, T Eurostar 1 Digital Laboratory Stirrer |
AccessoryType | Turbine Stirrer |
Maximum Speed | 2,000 RPM |
Product Type | Turbine Stirrer |
Blade Shape | Turbine |
Description
R 1311
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight-Sided Bottle, 4 Oz, Foam, PK144 (5410458C-26)
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- DIGI-SENSE Traceable Workhorse Thermocouple Thermom (91210-45)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- CAFRAMO Shaft (A723)
- CAFRAMO Pitched Blade Propellor with Shaft (A166)
- ZORO SELECT Buchner Funnel, 875, mL (H14604-0000)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- CAFRAMO Mixing Impeller, Pivoting Blade (A140)
- Ika Lab Mixing Accessories