Shop All Lab Mixing Accessories
Ika
R 1302
Mfr # 0002387900
Zoro # G3975985
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 28 Digital, Rw 47 Digital, T Eurostar 1 Digital Laboratory Stirrer, Tarvisc 2-2.5 Control Torque-Measuring Stirrer
- Shaft Dia. 10 mm
- Blade Dia. 100 mm
- Shaft Length 13 3/4 in
- AccessoryType Dissolver Stirrer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0002387900
- Zoro # G3975985
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Dia. | 10 mm |
Blade Dia. | 100 mm |
Shaft Length | 13 3/4 in |
Shaft Diameter | 3/8 in |
Blade Diameter | 4 in |
Details
Item | Dissolver Stirrer |
For Use With | Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 4 Control Laboratory Stirrer, Eurostar 4 Digital Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, Eurostar 60 Digital Universal Laboratory Stirrer, Mechanically Controlled Laboratory Stirrer, Rw 28 Digital, Rw 47 Digital, T Eurostar 1 Digital Laboratory Stirrer, Tarvisc 2-2.5 Control Torque-Measuring Stirrer |
AccessoryType | Dissolver Stirrer |
Maximum Speed | 1,000 RPM |
Product Type | Dissolver Stirrer |
Description
R 1302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Waterproof pH Meter, Graphic Display (PRO10)
- HEATHROW SCIENTIFIC Dropper Bulb, Latex Rubber, 2ml, 12/PK (142823)
- WHIRL-PAK Sampling Bag, Polyethylene, 3.4 oz., PK100 (B01402)
- F MATIC Twist Mountain Breeze Refill Sample (SAMPLE-TW300)
- ZORO SELECT Funnel, 188mL, Stainless Steel (84740)
- CAFRAMO Lab Stand, Compact (A210)
- LAB SAFETY SUPPLY Stirrer, Coated Stainless Steel, 5/16 In. (29PD15)
- CAFRAMO Stand Rod (ROD-48)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- SP SCIENCEWARE Funnel, Long Stem, 70mm, Polypropylene, PK6 (F14671-0000)
- CHEMGLASS Stirring Shaft, 100mL to 5L (CG-2079-01)
- Ika Lab Mixing Accessories