Shop All Lab Mills
Ika
Mt 40.10 Sterile
Mfr # 0020001984
Zoro # G3972519
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Stainless Steel
- Capacity 40 mL
- For Use With Tube Mill 1 Control, Tube Mill Control
- Size 40mL
- Includes Beater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 40mL |
Details
Item | Grinding Chamber with Beater |
Material | Plastic, Stainless Steel |
Capacity | 40 mL |
For Use With | Tube Mill 1 Control, Tube Mill Control |
Includes | Beater |
Accessory Type | Steril Disposable Grinding Chamber with Beater |
Compatible Product Type | Tube Mill 100 Control, Tube Mill Control |
Product Type | Disposable Grinding Chamber |
Description
Grinding Chamber with Beater, Material Plastic, Stainless Steel, For Use With Tube Mill 1 Control, Tube Mill Control, Size 40mL, Includes Beater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Dispensing Bottle, 15ML, PK12 (605085-0005)
- AMSCOPE Objective Lenses for DM756 Digital Microscopes (AL050-DM756)
- HEATHROW SCIENTIFIC STORAGE RACK F/MCRSCP SLIDE BOXES (HS159890B)
- GLOBE SCIENTIFIC Transfer Pipette, 15mL, 192mm L, PK100 (138005-100)
- IKA A 10 Basic (0025002269)
- IKA Mf 10 Basic (2836001)
- IKA Mf 10.1 (2870900)
- IKA Mf 10.2 (2871000)
- SP SCIENCEWARE Magnetic Retriever, 18 in (F37773-0000)
- HHIP 5C Angle End Mill Grinding Fixture (3600-0056)
- SP SCIENCEWARE Magnetic Retriever, 12 in (F37772-0000)
- Ika Lab Mixing & Blending