Shop All Lab Shakers
Ika
MS 450 Swirler
Mfr # 0003915000
Zoro # G3976825
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DIN EN 60529
- Overall Height 2 1/2 in
- Operating Temp. Range 5 Degrees to 40 Degrees C
- Load Capacity 1.1 lb
- Speed Range 450 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0003915000
- Zoro # G3976825
- Country of Origin United States
- Category Lab Shakers
Dimensions
Overall Height | 2 1/2 in |
Overall Width | 5 7/8 in |
Overall Depth | 8 1/8 in |
Description
Shaker, Orbital, Load Capacity 1.1 lb, Speed Range 450 rpm, Operating Temp. Range 5 Degrees to 40 Degrees C, Number of Platforms 1, Amps 0.8 A, Hz 50/60, Voltage 100 to 240, Overall Depth 8 1/8 in, Overall Height 2 1/2 in, Overall Width 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz, Natural, PK4 (F11615-1000)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-CR-CF-CC-BLK)
- ILC Replacement for Hamamatsu L233-25nu (L233-25NU HAMAMATSU)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6256)
- VELP SCIENTIFIC Flocculator (F105A0117)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- Ika Lab Shakers