Shop All Lab Shakers
Ika
MS 3 Digital
Mfr # 0003319000
Zoro # G3974689
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 7/8 in
- Standards DIN EN 60529
- Special Features Timer With Countdown Function
- Hz 50/60
- Overall Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0003319000
- Zoro # G3974689
- Country of Origin United States
- Category Lab Shakers
Dimensions
Overall Width | 5 7/8 in |
Overall Height | 2 1/2 in |
Overall Depth | 8 1/8 in |
Description
Shaker, Orbital, Load Capacity 1.1 lb, Speed Range 0 to 3,000 rpm, Operating Temp. Range 5 Degrees to 40 Degrees C, Amps 0.8 A, Hz 50/60, Voltage 100 to 240, Overall Depth 8 1/8 in, Overall Height 2 1/2 in, Overall Width 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTOOL 0 Funnel, HDPE, Black, 1734 in H (5034)
- AMSCOPE Plastic Container for Microscope Objective with RMS Thread (OPC-RMS)
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 5.28 gal. (49H029)
- DETECTAMET Detectable Scooping Jug, Black, 2L (535-S018-T101-P02)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- GLAS-COL Bottle Rotator (099A RD9912)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- VELP SCIENTIFIC Flocculator (F105A0117)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- Ika Lab Mixing & Blending