Shop All Lab Mills
Ika
Mmt 40.1
Mfr # 0020003165
Zoro # G3972729
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide, Polyethylene, Polyoxymethylene, Stainless Steel
- Capacity 40 mL
- Size 40mL
- For Use With Tube Mill 1 Control, Tube Mill Control
- Includes Set of Spare Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 40mL |
Details
Item | Multi-Use Milling Tube |
Material | Polyamide, Polyethylene, Polyoxymethylene, Stainless Steel |
Capacity | 40 mL |
For Use With | Tube Mill 1 Control, Tube Mill Control |
Includes | Set of Spare Parts |
Accessory Type | Multi-Use Milling Tube |
Compatible Product Type | Tube Mill 100 Control, Tube Mill Control |
Product Type | Multi-Use Milling Tube |
Description
Multi-Use Milling Tube, Material Polyamide, Polyethylene, Polyoxymethylene, Stainless Steel, For Use With Tube Mill 1 Control, Tube Mill Control, Size 40mL, Includes Set of Spare Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Desiccator, Mini, Vacuum (F41099-0000)
- LABCONCO Replacement Carbon Filter (6938200)
- ZORO SELECT Vial Screw Cap Glass 8ml Clear, PK144 (3LEH3)
- LOVIBOND T-CAL Turbidity Standard, 5.0 NTU 500 mL (48012250)
- IKA Mf 10 Basic (2836001)
- IKA Mf 10.1 (2870900)
- IKA Mf 10.2 (2871000)
- IKA A 10 Basic (0025002269)
- HHIP 5C Angle End Mill Grinding Fixture (3600-0056)
- SP SCIENCEWARE Magnetic Retriever, 12 in (F37772-0000)
- SP SCIENCEWARE Magnetic Retriever, 18 in (F37773-0000)
- Ika Lab Mills