Shop All Lab Mixers & Blenders
Ika
Ministar 80 Digital
Mfr # 0025006577
Zoro # G3976168
product price: $1,725.99
/ea
Free Shipping & Returns
$1,725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 50 L
- Max. Viscosity 60,000 cps
- Maximum Torque 80 N-cm
- Operating Speed 50 to 500 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0025006577
- Zoro # G3976168
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 5 13/16 in |
Overall Width | 2 13/16 in |
Shaft Dia. | 13 mm |
Overall Height | 7 19/32 in |
Chuck Size - Maximum | 5/16 in |
Chuck Size - Minimum | 1/32 in |
Shaft Diameter | 1/2 in |
Description
Overhead Mixer, Volume 50 L, Max. Viscosity 60,000 cps, Maximum Torque 80 N-cm, Operating Speed 50 to 500 rpm, Mixing Speed Type Variable, Voltage 100/240V, Through Shaft Yes, Overall Height 7 19/32 in, Overall Length 5 13/16 in, Overall Width 2 13/16 in, Amps 2.9, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Nitrilotriacetic Acid, ACS Grade, 100 G (N46000-100.0)
- AMS Ekman Dredge, 6.7 Pound, Stainless Steel (445.11)
- AQUAPHOENIX SCIENTIFIC Stannous Chloride Powder, 2.5Prcnt, 10g (SC7555-H)
- ZORO SELECT Poly Drum Sampler, 250mL, 42 In, PK24 (5670)
- IKA Ministar 40 Control (0025005078)
- IKA Eurostar 60 Control (0004440001)
- IKA Eurostar 60 Digital (0004446001)
- OHAUS Insert Retainer, Foam Material (30400227)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- GENIE Digital Disruptor Genie Cell Disruptor (SI-DD38)
- Ika Lab Mixers & Blenders