Shop All Lab Mixers & Blenders
Ika
Ministar 40 Digital
Mfr # 0025006569
Zoro # G3976107
product price: $1,563.99
/ea
Free Shipping & Returns
$1,563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 25 L
- Max. Viscosity 30,000 cps
- Maximum Torque 40 N-cm
- Operating Speed 50 to 1000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0025006569
- Zoro # G3976107
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Shaft Dia. | 13 mm |
Overall Height | 7 19/32 in |
Overall Width | 2 13/16 in |
Overall Length | 5 13/16 in |
Chuck Size - Minimum | 1/32 in |
Chuck Size - Maximum | 5/16 in |
Shaft Diameter | 1/2 in |
Description
Overhead Mixer, Volume 25 L, Max. Viscosity 30,000 cps, Maximum Torque 40 N-cm, Operating Speed 50 to 1000 rpm, Mixing Speed Type Variable, Voltage 100/240V, Through Shaft Yes, Overall Height 7 19/32 in, Overall Length 5 13/16 in, Overall Width 2 13/16 in, Amps 2.9, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- QORPAK Bottle, 30mL, 28-400, PK24 (GLA-00913)
- COVENTRY Swab, 2 3/4in L, 3/32 in Dia, PK500 (51121ESD)
- MENDA Dispensing Bottle, 4 oz., Automatic (35335)
- IKA Ministar 40 Control (0025005078)
- IKA Microstar 15 Digital (0025004883)
- IKA Eurostar 60 Digital (0004446001)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10S)
- CORNING Digital Orbital Shaker, 4x96 Well (192045)
- GENIE Vortex-Genie 1 Touch Mixer, 120V (SI-0136)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- Ika Lab Mixers & Blenders