Shop All Lab Mixers & Blenders
Ika
Ministar 40 Control
Mfr # 0025005078
Zoro # G3976624
product price: $2,272.99
/ea
Free Shipping & Returns
$2,272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 25 L
- Max. Viscosity 30,000 cps
- Maximum Torque 40 N-cm
- Operating Speed 30 to 1000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0025005078
- Zoro # G3976624
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 6 3/32 in |
Overall Height | 7 19/32 in |
Overall Width | 2 13/16 in |
Shaft Dia. | 13 mm |
Chuck Size - Maximum | 5/16 in |
Chuck Size - Minimum | 1/32 in |
Shaft Diameter | 1/2 in |
Description
Overhead Mixer, Volume 25 L, Max. Viscosity 30,000 cps, Maximum Torque 40 N-cm, Operating Speed 30 to 1000 rpm, Mixing Speed Type Variable, Voltage 100/240V, Through Shaft Yes, Overall Height 7 19/32 in, Overall Length 6 3/32 in, Overall Width 2 13/16 in, Amps 2.9, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Single Sensor Cable, 4 Meter (20-4)
- LOVIBOND Sample Glass Cells, PK12 (197620)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #8 1/2, PK 10 (RST8A-S)
- CHEMGLASS Melting Point Tube, 90mm L, PK100 (CG-1841-01)
- IKA Microstar 15 Digital (0025004883)
- IKA Eurostar 60 Digital (0004446001)
- CAFRAMO Overhead Mixer, 0.5 HP, 50 to 1500 rpm (1540)
- CORNING Digital Orbital Shaker, 4x96 Well (192045)
- GENIE Biosystems Digital Vortex-Genie 2 Mixer (SI-A536)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- GLOBE SCIENTIFIC Vacuum Tube Roller-Mixer, 240v, 50Hz (GTRM-FS-UK)
- Ika Lab Mixing & Blending