Shop All Lab Mixers & Blenders
Ika
Ministar 20 Control
Mfr # 0025005074
Zoro # G3976274
product price: $2,129.99
/ea
Free Shipping & Returns
$2,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 15 L
- Max. Viscosity 10,000 cps
- Maximum Torque 20 N-cm
- Operating Speed 50 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0025005074
- Zoro # G3976274
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 6 3/32 in |
Overall Width | 2 13/16 in |
Overall Height | 7 19/32 in |
Shaft Dia. | 13 mm |
Chuck Size - Minimum | 1/32 in |
Shaft Diameter | 1/2 in |
Chuck Size - Maximum | 5/16 in |
Description
Overhead Mixer, Volume 15 L, Max. Viscosity 10,000 cps, Maximum Torque 20 N-cm, Operating Speed 50 to 2000 rpm, Mixing Speed Type Variable, Voltage 100/240V, Through Shaft Yes, Overall Height 7 19/32 in, Overall Length 6 3/32 in, Overall Width 2 13/16 in, Amps 2.9, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Ultraviolet 365nm Gooseneck Attachment for LED-6W and LED-312W Illuminators (FB-6W-365)
- MICROLIT Scitus Bottle Top Dispenser, 60ml (SCI-60)
- CHEMGLASS Vial Cap, 20mL, PK100 (CG-4912-05)
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0007)
- IKA Microstar 15 Digital (0025004883)
- IKA Ministar 40 Control (0025005078)
- IKA Eurostar 60 Digital (0004446001)
- SCIENTIFIC INDUSTRIES Multi Vortex Genie (155582)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-EU)
- CORNING Digital Orbital Shaker, 4x96 Well (192045)
- Ika Lab Mixers & Blenders