Shop All Lab Mixers & Blenders
Ika
Microstar 7.5 Digital
Mfr # 0025004715
Zoro # G3974095
product price: $1,302.99
/ea
Free Shipping & Returns
$1,302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 5 L
- Max. Viscosity 4,000 cps
- Maximum Torque 7.5 N-cm
- Operating Speed 50 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0025004715
- Zoro # G3974095
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Shaft Dia. | 13 mm |
Overall Height | 6 13/16 in |
Overall Width | 2 13/32 in |
Overall Length | 5 in |
Chuck Size - Minimum | 1/32 in |
Shaft Diameter | 1/2 in |
Chuck Size - Maximum | 5/16 in |
Description
Overhead Mixer, Volume 5 L, Max. Viscosity 4,000 cps, Maximum Torque 7.5 N-cm, Operating Speed 50 to 2000 rpm, Mixing Speed Type Variable, Voltage 100/240V, Through Shaft Yes, Overall Height 6 13/16 in, Overall Length 5 in, Overall Width 2 13/32 in, Amps 1.3, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FTR ENTERPRISES KimWipes Push-Up Dispenser (246700)
- LAMOTTE Water Testing Kit, Phosphate, 1.0 to100PPM (4408-01)
- PACFAB Pacfab 473731 440V Ultratemp Capacitor (473731)
- LOVIBOND Persulfate PP Reagent for Cr 100 ct (537300)
- IKA Ministar 40 Control (0025005078)
- IKA Eurostar 60 Digital (0004446001)
- IKA Eurostar 60 Control (0004440001)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- GENIE Biosystems Digital Vortex-Genie 2 Mixer (SI-A536)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- Ika Lab Mixers & Blenders