Shop All Lab Mixers & Blenders
Ika
Microstar 30 Digital
Mfr # 0025004884
Zoro # G3976615
product price: $1,465.99
/ea
Free Shipping & Returns
$1,465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 20 L
- Max. Viscosity 20,000 cps
- Maximum Torque 30 N-cm
- Operating Speed 50 to 500 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0025004884
- Zoro # G3976615
- Country of Origin India
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 5 in |
Shaft Dia. | 13 mm |
Overall Height | 6 13/16 in |
Overall Width | 2 13/32 in |
Chuck Size - Minimum | 1/32 in |
Chuck Size - Maximum | 5/16 in |
Shaft Diameter | 1/2 in |
Description
Overhead Mixer, Volume 20 L, Max. Viscosity 20,000 cps, Maximum Torque 30 N-cm, Operating Speed 50 to 500 rpm, Mixing Speed Type Variable, Voltage 100/240V, Through Shaft Yes, Overall Height 6 13/16 in, Overall Length 5 in, Overall Width 2 13/32 in, Amps 1.3, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Dual-Range Light Meter with Re (98766-92)
- LAB SAFETY SUPPLY Graduated Cylinder, 2000mL, Polypropylene (8ADU8)
- LAB SAFETY SUPPLY Swab, Polyester, Flex Tip PK100 (22CW79)
- TRICORBRAUN 58-400 White P/P Continuous Thread Closure, Pressure Seal (008846)
- IKA Eurostar 60 Digital (0004446001)
- IKA Microstar 15 Digital (0025004883)
- IKA Ministar 40 Control (0025005078)
- SCIENTIFIC INDUSTRIES 6" Platform Head w/o Insert for Vortex-Genie (146-6005)
- BENCHMARK SCIENTIFIC Benchmixer V2, w/Flip Top Cup Head, 115V (BV1003)
- GENIE Vortex-Genie 2 Vortex Mixer, 120V (G560)
- SPER SCIENTIFIC Mini Mixer (460001)
- Ika Lab Mixers & Blenders