Shop All Lab Mixers & Blenders
Ika
Microstar 15 Digital
Mfr # 0025004883
Zoro # G3976098
product price: $1,362.99
/ea
Free Shipping & Returns
$1,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 10 L
- Max. Viscosity 8,000 cps
- Maximum Torque 15 N-cm
- Operating Speed 50 to 1000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0025004883
- Zoro # G3976098
- Country of Origin India
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 6 13/16 in |
Overall Width | 2 13/32 in |
Overall Length | 5 in |
Shaft Dia. | 13 mm |
Shaft Diameter | 1/2 in |
Chuck Size - Minimum | 1/32 in |
Chuck Size - Maximum | 5/16 in |
Description
Overhead Mixer, Volume 10 L, Max. Viscosity 8,000 cps, Maximum Torque 15 N-cm, Operating Speed 50 to 1000 rpm, Mixing Speed Type Variable, Voltage 100/240V, Through Shaft Yes, Overall Height 6 13/16 in, Overall Length 5 in, Overall Width 2 13/32 in, Amps 1.3, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE Transfer Pipets, Plastic, Disposable, PK500 (PTP-01)
- LAMOTTE Reagent Refill, Nitrate, Range 0 to 15 PPM (R-3354)
- YSI Quatro, 4-port Flow Cell (6850)
- LABCHEM CHEMICAL H2SO4 1.0 NORMAL 1 LITER (LC257702)
- IKA Ministar 40 Control (0025005078)
- IKA Eurostar 60 Digital (0004446001)
- SEM PRODUCTS STATIC MIXERS (50pk) (SE70012)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 18 IN (04552-35)
- BENCHMARK SCIENTIFIC 3D Shaker, 10inx7.5in, Platform, Dimple Mat (B3D1020)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- Ika Lab Mixing & Blending