Shop All Lab Mixers & Blenders
Ika
Microstar 15 Control
Mfr # 0025005285
Zoro # G3977245
product price: $1,843.99
/ea
Free Shipping & Returns
$1,843.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume 10 L
- Max. Viscosity 8,000 cps
- Maximum Torque 15 N-cm
- Operating Speed 30 to 1000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0025005285
- Zoro # G3977245
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 2 13/32 in |
Overall Length | 5 13/32 in |
Overall Height | 6 13/16 in |
Shaft Dia. | 13 mm |
Shaft Diameter | 1/2 in |
Chuck Size - Minimum | 1/32 in |
Chuck Size - Maximum | 5/16 in |
Description
Overhead Mixer, Volume 10 L, Max. Viscosity 8,000 cps, Maximum Torque 15 N-cm, Operating Speed 30 to 1000 rpm, Mixing Speed Type Variable, Voltage 100/240V, Through Shaft Yes, Overall Height 6 13/16 in, Overall Length 5 13/32 in, Overall Width 2 13/32 in, Amps 1.3, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW3244SET)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 1000µL (229047)
- HEATHROW SCIENTIFIC Divider, 100 Cell, 10x10, PK12 (HS2860E)
- IKA Ministar 40 Control (0025005078)
- IKA Microstar 15 Digital (0025004883)
- IKA Eurostar 60 Digital (0004446001)
- SCIENTIFIC INDUSTRIES Pop-Off Cup for Vortex-Genie (155311)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- SPER SCIENTIFIC Mini Mixer (460001)
- Ika Lab Mixing & Blending