Shop All Lab Mills
Ika
Mf 2.0
Mfr # 2939400
Zoro # G3972117
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 2mm
- For Use With Mf 10 Basic Microfine Grinder Drive, Mf 10.1 Cutting-Grinding Head, Mf 10.2 Impact Grinding Head
- Accessory Type Interchangeable Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2mm |
Details
Item | Interchangeable Sieve |
Material | Stainless Steel |
For Use With | Mf 10 Basic Microfine Grinder Drive, Mf 10.1 Cutting-Grinding Head, Mf 10.2 Impact Grinding Head |
Accessory Type | Interchangeable Sieve |
Description
Interchangeable Sieve, Material Stainless Steel, For Use With Mf 10 Basic Microfine Grinder Drive, Mf 10.1 Cutting-Grinding Head, Mf 10.2 Impact Grinding Head, Size 2mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #16 (RST16-S)
- EPPENDORF Pipetter Tips, 20 to 300uL, PK960 (022491547)
- OAKTON Turbidity Meter (35635-10)
- OHAUS Spinbar, White, Octagonal, 2-1/2" x 5/16" (30400149)
- IKA Mf 10 Basic (2836001)
- IKA Mf 10.2 (2871000)
- IKA Mf 10.1 (2870900)
- SP SCIENCEWARE Magnetic Retriever, 12 in (F37772-0000)
- HHIP 5C Angle End Mill Grinding Fixture (3600-0056)
- SP SCIENCEWARE Magnetic Retriever, 18 in (F37773-0000)
- Ika Lab Mixing & Blending