Shop All Lab Mills
Ika
Mf 1.0
Mfr # 2939200
Zoro # G3971478
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Mf 10 Basic Microfine Grinder Drive, Mf 10.1 Cutting-Grinding Head, Mf 10.2 Impact Grinding Head
- Size 1mm
- Accessory Type Interchangeable Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1mm |
Details
Item | Interchangeable Sieve |
Material | Stainless Steel |
For Use With | Mf 10 Basic Microfine Grinder Drive, Mf 10.1 Cutting-Grinding Head, Mf 10.2 Impact Grinding Head |
Accessory Type | Interchangeable Sieve |
Description
Interchangeable Sieve, Material Stainless Steel, For Use With Mf 10 Basic Microfine Grinder Drive, Mf 10.1 Cutting-Grinding Head, Mf 10.2 Impact Grinding Head, Size 1mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Compartment Dispensing Bin, 1-Place (HS23401)
- DYNALON Beaker W/Handle, Low-Form, 3000mL (326495-3000)
- KIMBLE CHASE Erlenmeyer Flask, 6000mL (26500-6000)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-122)
- IKA Mf 10 Basic (2836001)
- IKA Mf 10.1 (2870900)
- IKA A 10 Basic (0025002269)
- IKA Mf 10.2 (2871000)
- SP SCIENCEWARE Magnetic Retriever, 18 in (F37773-0000)
- SP SCIENCEWARE Magnetic Retriever, 12 in (F37772-0000)
- Ika Lab Mixing & Blending