Shop All Lab Mills
Ika
M 20
Mfr # 0001603603
Zoro # G3972449
product price: $7,632.99
/ea
Free Shipping & Returns
$7,632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 250mL
- Capacity 250 mL
- Max. Grain Size 7 mm
- Max. Speed 20,000 RPM
- Max. Grain Hardness 5 Mohs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Grain Size | 7 mm |
Width | 6.7 in |
Height | 13.8 in |
Depth | 6.7 in |
Overall Depth | 6 3/4 in |
Overall Height | 13 3/4 in |
Grain Size - Maximum | 7 mm |
Overall Width | 6 3/4 in |
Details
Item | M 20 Universal Mill |
Volume | 250mL |
Capacity | 250 mL |
Max. Speed | 20,000 RPM |
Max. Grain Hardness | 5 Mohs |
Voltage | 115V AC |
Includes | Blade |
Features | Removable, Double-Walled Grinding Chamber, (2) Grinding Chambers Can Be Alternately Operated Using One Drive |
Weight | 14.6 lb |
Grain Hardness - Maximum | 5 Mohs |
Speed - Maximum | 20,000 RPM |
Wattage | 550 W |
Description
M 20 Universal Mill, Volume 250mL, Max. Grain Size 7 mm, Max. Grain Hardness 5 Mohs, Max. Speed 20,000 RPM, Height 13.8 in, Width 6.7 in, Depth 6.7 in, Weight 14.6 lb, Voltage 115V AC, Features Removable, Double-Walled Grinding Chamber, (2) Grinding Chambers Can Be Alternately Operated Using One Drive, Includes Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 20MP USB 3.0 High-speed Back-illuminated Color CMOS C-Mount Microscope Camera with Calibration Slide (MU2003-BI-CK)
- LAB SAFETY SUPPLY Poly Bottles, 1000mL/32 oz, PK6 (8ZAT3)
- RPI Magnesium Chloride, Hexahydrate, 100 G (M24000-100.0)
- UNITED SCIENTIFIC Deluxe Support Stand, 4" X 6 (SSB4X6-J)
- IKA Mf 10 Basic (2836001)
- IKA Mf 10.1 (2870900)
- IKA A 10 Basic (0025002269)
- IKA Mf 10.2 (2871000)
- SP SCIENCEWARE Magnetic Retriever, 18 in (F37773-0000)
- HHIP 5C Angle End Mill Grinding Fixture (3600-0056)
- SP SCIENCEWARE Magnetic Retriever, 12 in (F37772-0000)
- Ika Lab Mills