Shop All Water Baths
Ika
Hbr 4 Control
Mfr # 0020005142
Zoro # G3972196
Free Shipping & Returns
$6,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Circulators and Water Baths Stirring
- Voltage 115V AC
- Heated or Refrigerated Heated
- Chamber Depth 6.3 in
- Chamber Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ika
- MFR # 0020005142
- Zoro # G3972196
- Country of Origin Germany
- Category Water Baths
Dimensions
Chamber Depth | 6.3 in |
Overall Height | 9 7/8 in |
Chamber Diameter | 7.9 in |
Overall Depth | 13 3/8 in |
Overall Width | 13 3/8 in |
Interior Diameter | 7 7/8 in |
Interior Height | 6 1/4 in |
Interior Depth | 6 1/4 in |
Description
Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 4 L, Chamber Depth 6.3 in, Chamber Diameter 7.9 in, Temp. Range (C) Ambient to 200 Degrees , Temp. Range (F) Ambient to 392 Degrees , Temperature Control Yes, Chamber Material Stainless Steel, Standards DIN 12876, DIN EN 60529, Voltage 115V AC, Display Digital, Max. Temp. (C) 200 Degrees C, Overall Depth 13 3/8 in, Overall Height 9 7/8 in, Overall Width 13 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 1 1/2 In, Length 6 In, Plastic (405.08)
- DYNALON HDPE CYLNDRCL JAR W/CAP 500ML, PK10 (226415-0500)
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- GLOBAL WATER Sampler Single Bottle (WS700)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 28L (WBE28L11B)
- POLYSCIENCE MX, 7L Heated 135C (MX07H135-L11B)
- SMC Thermo Water Baths, Chillers And Circulator (HRS012-A-20)
- POLYSCIENCE Water Bath, 120V, Digital Display, 3.3A, 5L (WBE05L11B)
- BEING SCIENTIFIC Bath (BWB-12)
- LW SCIENTIFIC Water Bath, 10L, 10 in.L x 12 in.W x 6in.H (WBL-10LC-SSD1)
- LW SCIENTIFIC Water Bath, 20L, 11.4inL x 19.3inW x5.9inH (WBL-20LC-SSD1)
- Ika Lab Baths & Circulators