Shop All Lab Mixing Accessories
Ika
H 68.55
Mfr # 0025001479
Zoro # G3974804
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With 213402, 213404, 213406, 213408, 220604, Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 High Speed Control Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, EUROSTAR Control Overhead Stirrer
- AccessoryType Temperature Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0025001479
- Zoro # G3974804
- Country of Origin China
- Category Lab Mixing Accessories
Details
Item | Temperature Sensor |
Material | Stainless Steel |
For Use With | 213402, 213404, 213406, 213408, 220604, Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 High Speed Control Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, EUROSTAR Control Overhead Stirrer |
AccessoryType | Temperature Sensor |
Description
Temperature Sensor, For Use With 213402, 213404, 213406, 213408, 220604, Eurostar 1 Control P4 Laboratory Stirrer, Eurostar 1 Control Powerful Laboratory Stirrer, Eurostar 2 Control P4 Laboratory Stirrer, Eurostar 2 Digital, Eurostar 2 Digital Laboratory Stirrer, Eurostar 20 High Speed Control Laboratory Stirrer, Eurostar 60 Control Universal Laboratory Stirrer, EUROSTAR Control Overhead Stirrer, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- EXTECH Conductivity Cell, For 4TXG5, 4TXG6 (EC605)
- DIGI-SENSE Thermowell, 316 Stainless Steel, 18" Len (90434-04)
- LAB SAFETY SUPPLY Dropper Bottle, 125 mL, 4 oz., PK12 (6FAR6)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- CAFRAMO Pitched Blade Propellor (A541)
- CAFRAMO Mixing Impeller, PTFE 4 Blade Propeller (A185)
- CAFRAMO Pitched Blade Propellor (A533)
- Ika Lab Mixing Accessories