Shop All Lab Mixers & Blenders
Ika
Eurostar 60 Digital
Mfr # 0004446001
Zoro # G3974129
product price: $2,157.99
/ea
Free Shipping & Returns
$2,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 40 L
- Max. Viscosity 50,000 cps
- Maximum Torque 60 N-cm
- Operating Speed 30 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0004446001
- Zoro # G3974129
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 3 13/32 in |
Overall Height | 9 13/16 in |
Shaft Dia. | 16 mm |
Overall Length | 8 3/16 in |
Chuck Size - Maximum | 13/32 in |
Shaft Diameter | 19/32 in |
Chuck Size - Minimum | 1/32 in |
Description
Overhead Mixer, Volume 40 L, Max. Viscosity 50,000 cps, Maximum Torque 60 N-cm, Operating Speed 30 to 2000 rpm, Mixing Speed Type Variable, Voltage 115V, Through Shaft Yes, Overall Height 9 13/16 in, Overall Length 8 3/16 in, Overall Width 3 13/32 in, Shaft Dia. 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, BF, Casters (BR-TPMBCH-RG-A1-BF-RC)
- DIGI-SENSE Coiled Extension Cable, Type K, Male to (93785-02)
- QORPAK Lab Paint Can, 1 Quart, Tinplate, PK24 (MET-03094)
- SIMPORT SCIENTIFIC Cryovial Workstation Rack, Color: L, PK 4 (T315-10)
- IKA Microstar 15 Digital (0025004883)
- IKA Ministar 40 Control (0025005078)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- SPER SCIENTIFIC Mini Mixer (460001)
- Ika Lab Mixing & Blending