Shop All Lab Mixers & Blenders
Ika
Eurostar 60 Control
Mfr # 0004440001
Zoro # G3976125
product price: $2,550.99
/ea
Free Shipping & Returns
$2,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 40 L
- Max. Viscosity 50,000 cps
- Maximum Torque 60 N-cm
- Operating Speed 30 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0004440001
- Zoro # G3976125
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 9 3/32 in |
Overall Height | 10 1/2 in |
Shaft Dia. | 16 mm |
Overall Width | 3 13/32 in |
Chuck Size - Minimum | 1/32 in |
Chuck Size - Maximum | 13/32 in |
Shaft Diameter | 19/32 in |
Description
Overhead Mixer, Volume 40 L, Max. Viscosity 50,000 cps, Maximum Torque 60 N-cm, Operating Speed 30 to 2000 rpm, Mixing Speed Type Variable, Voltage 115V, Through Shaft Yes, Overall Height 10 1/2 in, Overall Length 9 3/32 in, Overall Width 3 13/32 in, Shaft Dia. 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ROUND TEST TUBE RACK (3KVT4)
- KIMBLE CHASE Schellbach Buret, Glass, 25mL, Clear (17150F-25)
- RAYTECH Ultrasonic Cleaner, 7 gal., Analog Display (7631734R)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 50mL (F301950)
- IKA Ministar 40 Control (0025005078)
- IKA Microstar 15 Digital (0025004883)
- IKA Eurostar 60 Digital (0004446001)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 18 IN (04552-35)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 24 IN (04552-00)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- Ika Lab Mixing & Blending