Shop All Lab Mixers & Blenders
Ika
Eurostar 400 Digital
Mfr # 0025000750
Zoro # G3977890
Free Shipping & Returns
$6,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 150 L
- Max. Viscosity 100,000 cps
- Maximum Torque 400 N-cm
- Operating Speed 6 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ika
- MFR # 0025000750
- Zoro # G3977890
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 12 13/16 in |
Overall Length | 9 19/32 in |
Overall Width | 4 1/2 in |
Shaft Dia. | 16 mm |
Shaft Diameter | 19/32 in |
Chuck Size - Maximum | 19/32 in |
Chuck Size - Minimum | 3/32 in |
Description
Overhead Mixer, Volume 150 L, Max. Viscosity 100,000 cps, Maximum Torque 400 N-cm, Operating Speed 6 to 2000 rpm, Mixing Speed Type Variable, Voltage 115V, Through Shaft Yes, Overall Height 12 13/16 in, Overall Length 9 19/32 in, Overall Width 4 1/2 in, Shaft Dia. 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-21)
- TSI ALNOR Particle Counter, Size 0.3 to 5.0 uM (9303-01)
- LOVIBOND Dipslide, TTC/E.COLI, Coliforms/TVC, PK10 (56B010510)
- ILC Replacement for GE Healthcare Akta Explorer 10 (AKTA EXPLORER 10)
- IKA Eurostar 60 Digital (0004446001)
- IKA Microstar 15 Digital (0025004883)
- IKA Ministar 40 Control (0025005078)
- BENCHMARK SCIENTIFIC Benchmixer V2, w/Flip Top Cup Head, 115V (BV1003)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-UK)
- SCIENTIFIC INDUSTRIES Multi Vortex Genie (155582)
- Ika Lab Mixers & Blenders