Shop All Lab Mixers & Blenders
Ika
Eurostar 40 Digital
Mfr # 0004444001
Zoro # G3977498
product price: $1,852.99
/ea
Free Shipping & Returns
$1,852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 25 L
- Max. Viscosity 30,000 cps
- Maximum Torque 40 N-cm
- Operating Speed 30 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0004444001
- Zoro # G3977498
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 3 13/32 in |
Overall Height | 9 13/16 in |
Overall Length | 8 3/16 in |
Shaft Dia. | 16 mm |
Chuck Size - Maximum | 13/32 in |
Shaft Diameter | 19/32 in |
Chuck Size - Minimum | 1/32 in |
Description
Overhead Mixer, Volume 25 L, Max. Viscosity 30,000 cps, Maximum Torque 40 N-cm, Operating Speed 30 to 2000 rpm, Mixing Speed Type Variable, Voltage 115V, Through Shaft Yes, Overall Height 9 13/16 in, Overall Length 8 3/16 in, Overall Width 3 13/32 in, Shaft Dia. 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, MH, 0.5 gal (CPX-952-117R)
- SP BEL-ART PP Tall Form Graduated Beaker (Pitcher) (F28993-0000)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 100mL, PK12 (5YHL6)
- SP SCIENCEWARE Wash Bottle, Std Spout, Acetone, PK6 (F11646-0622)
- IKA Eurostar 60 Digital (0004446001)
- IKA Microstar 15 Digital (0025004883)
- IKA Ministar 40 Control (0025005078)
- BENCHMARK SCIENTIFIC 3D Shaker, 10inx7.5in, Platform, Dimple Mat (B3D1020)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- Ika Lab Mixing & Blending