Shop All Lab Mixers & Blenders
Ika
Eurostar 200 Digital
Mfr # 0003990001
Zoro # G3976238
product price: $5,430.99
/ea
Free Shipping & Returns
$5,430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 100 L
- Max. Viscosity 100,000 cps
- Maximum Torque 200 N-cm
- Operating Speed 6 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0003990001
- Zoro # G3976238
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 10 13/16 in |
Overall Length | 8 3/16 in |
Overall Width | 3 19/32 in |
Shaft Dia. | 16 mm |
Chuck Size - Minimum | 1/32 in |
Chuck Size - Maximum | 13/32 in |
Shaft Diameter | 19/32 in |
Description
Overhead Mixer, Volume 100 L, Max. Viscosity 100,000 cps, Maximum Torque 200 N-cm, Operating Speed 6 to 2000 rpm, Mixing Speed Type Variable, Voltage 100/115V, Through Shaft Yes, Overall Height 10 13/16 in, Overall Length 8 3/16 in, Overall Width 3 19/32 in, Shaft Dia. 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Benchtop Meter, CON 700 (WD-35608-76)
- GLOBE SCIENTIFIC Wash Bottle, Acetone, 500mL (WGW537VTML-GHS-1)
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- FIFTHPULSE 100ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100662)
- IKA Microstar 15 Digital (0025004883)
- IKA Ministar 40 Control (0025005078)
- IKA Eurostar 60 Digital (0004446001)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- SCIENTIFIC INDUSTRIES Pop-Off Cup for Vortex-Genie (155311)
- BEL-ART Scienceware Orbital Shaker, Rotating (437040)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- Ika Lab Mixing & Blending