Shop All Lab Mixers & Blenders
Ika
Eurostar 200 Control
Mfr # 0003992001
Zoro # G3976630
product price: $5,765.99
/ea
Free Shipping & Returns
$5,765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 100 L
- Max. Viscosity 100,000 cps
- Maximum Torque 200 N-cm
- Operating Speed 6 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0003992001
- Zoro # G3976630
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 9 3/32 in |
Shaft Dia. | 16 mm |
Overall Width | 3 19/32 in |
Overall Height | 11 11/16 in |
Chuck Size - Maximum | 13/32 in |
Shaft Diameter | 19/32 in |
Chuck Size - Minimum | 1/32 in |
Description
Overhead Mixer, Volume 100 L, Max. Viscosity 100,000 cps, Maximum Torque 200 N-cm, Operating Speed 6 to 2000 rpm, Mixing Speed Type Variable, Voltage 100/115V, Through Shaft Yes, Overall Height 11 11/16 in, Overall Length 9 3/32 in, Overall Width 3 19/32 in, Shaft Dia. 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 28-350 Kerr Gold P/P Tamper Evident Closure, Linerless Ribbed Skirt, Smooth Top, Breakaway Band (006127)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 50mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230050)
- RPI Folic Acid, 10 G (F10560-10.0)
- CAMCO Rv Plumbing Vent Kit (40033)
- IKA Eurostar 60 Control (0004440001)
- IKA Eurostar 60 Digital (0004446001)
- IKA Ministar 40 Control (0025005078)
- BENCHMARK SCIENTIFIC 3D Shaker, 10inx7.5in, Platform, Dimple Mat (B3D1020)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- WARING COMMERCIAL Container, 500mL, 9-1/2 x 6-1/2 x 6-1/4 (SS115)
- GENIE Vortex-Genie 1 Touch Mixer, 120V (SI-0136)
- Ika Lab Mixing & Blending