Shop All Lab Mixers & Blenders
Ika
Eurostar 20 High Speed Digital
Mfr # 0004028601
Zoro # G3976134
Free Shipping & Returns
$2,779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 20 L
- Max. Viscosity 10,000 cps
- Maximum Torque 20 N-cm
- Operating Speed 150 to 6000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ika
- MFR # 0004028601
- Zoro # G3976134
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 12 13/16 in |
Shaft Dia. | 16 mm |
Overall Width | 3 13/32 in |
Overall Length | 8 3/16 in |
Shaft Diameter | 19/32 in |
Description
Overhead Mixer, Volume 20 L, Max. Viscosity 10,000 cps, Maximum Torque 20 N-cm, Operating Speed 150 to 6000 rpm, Mixing Speed Type Variable, Voltage 115V, Overall Height 12 13/16 in, Overall Length 8 3/16 in, Overall Width 3 13/32 in, Shaft Dia. 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COREPOINT SCIENTIFIC Cell Divider, 9/9 Grid, Nor-Lake Freezers (ND81)
- HEATHROW SCIENTIFIC Reagent Reservoir, 10mL, Bulk Wrap, PK100 (120638)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110413)
- OAKTON Calibration Solution.EC, 2764 uS/cm, 1 Pt (WD-00653-20)
- IKA Ministar 40 Control (0025005078)
- IKA Microstar 15 Digital (0025004883)
- IKA Eurostar 60 Digital (0004446001)
- BENCHMARK SCIENTIFIC 3D Shaker, 10inx7.5in, Platform, Dimple Mat (B3D1020)
- OHAUS Insert Retainer, Foam Material (30400227)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 18 IN (04552-35)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- Ika Lab Mixing & Blending