Shop All Lab Mixers & Blenders
Ika
Eurostar 20 High Speed Control
Mfr # 0025001463
Zoro # G3974104
product price: $4,659.99
/ea
Free Shipping & Returns
$4,659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 20 L
- Max. Viscosity 10,000 cps
- Maximum Torque 20 N-cm
- Operating Speed 150 to 6000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0025001463
- Zoro # G3974104
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 9 3/32 in |
Overall Height | 12 13/16 in |
Overall Width | 3 13/32 in |
Shaft Dia. | 16 mm |
Shaft Diameter | 19/32 in |
Description
Overhead Mixer, Volume 20 L, Max. Viscosity 10,000 cps, Maximum Torque 20 N-cm, Operating Speed 150 to 6000 rpm, Mixing Speed Type Variable, Voltage 115V, Through Shaft Yes, Overall Height 12 13/16 in, Overall Length 9 3/32 in, Overall Width 3 13/32 in, Shaft Dia. 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Storage Solution, pH and ORP, 1 Pt (00653-04)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz, Natural, PK4 (F11615-1000)
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (118127B)
- ZORO SELECT Crucible Tongs, Stainless Steel, 9in, 2in (CTSS09)
- IKA Ministar 40 Control (0025005078)
- IKA Microstar 15 Digital (0025004883)
- IKA Eurostar 60 Digital (0004446001)
- GENIE Biosystems Digital Vortex-Genie 2 Mixer (SI-A536)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 18 IN (04552-35)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- BENCHMARK SCIENTIFIC Benchmixer V2, w/Flip Top Cup Head, 115V (BV1003)
- Ika Lab Mixing & Blending