Shop All Lab Mixers & Blenders
Ika
Eurostar 20 Digital
Mfr # 0004442001
Zoro # G3977227
product price: $1,758.99
/ea
Free Shipping & Returns
$1,758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 15 L
- Max. Viscosity 10,000 cps
- Maximum Torque 20 N-cm
- Operating Speed 30 to 2000 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0004442001
- Zoro # G3977227
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Shaft Dia. | 16 mm |
Overall Length | 8 3/16 in |
Overall Width | 3 13/32 in |
Overall Height | 9 13/16 in |
Chuck Size - Maximum | 13/32 in |
Chuck Size - Minimum | 1/32 in |
Shaft Diameter | 19/32 in |
Description
Overhead Mixer, Volume 15 L, Max. Viscosity 10,000 cps, Maximum Torque 20 N-cm, Operating Speed 30 to 2000 rpm, Mixing Speed Type Variable, Voltage 115V, Through Shaft Yes, Overall Height 9 13/16 in, Overall Length 8 3/16 in, Overall Width 3 13/32 in, Shaft Dia. 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARS3PV)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 250mL, PK12 (5YGZ2)
- FLANGE WIZARD Flange Wizard 496-53025-M Magnetic Small Centeringhead W-Vial (496-53025-M)
- VEE GEE Specific Gravity Hydrometer, 1.200 to 1. (6603-2)
- IKA Ministar 40 Control (0025005078)
- IKA Eurostar 60 Control (0004440001)
- IKA Eurostar 60 Digital (0004446001)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- BENCHMARK SCIENTIFIC Multi-Tube Vortexer, 100 to 240V (BV1010)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- Ika Lab Mixers & Blenders