Shop All Lab Mixers & Blenders
Ika
Eurostar 100 Digital
Mfr # 0004238101
Zoro # G3976195
product price: $3,611.99
/ea
Free Shipping & Returns
$3,611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 100 L
- Max. Viscosity 70,000 cps
- Maximum Torque 100 N-cm
- Operating Speed 30 to 1300 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0004238101
- Zoro # G3976195
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 3 13/32 in |
Shaft Dia. | 16 mm |
Overall Height | 9 13/16 in |
Overall Length | 8 3/16 in |
Shaft Diameter | 19/32 in |
Chuck Size - Maximum | 13/32 in |
Chuck Size - Minimum | 1/32 in |
Description
Overhead Mixer, Volume 100 L, Max. Viscosity 70,000 cps, Maximum Torque 100 N-cm, Operating Speed 30 to 1300 rpm, Mixing Speed Type Variable, Voltage 115V, Through Shaft Yes, Overall Height 9 13/16 in, Overall Length 8 3/16 in, Overall Width 3 13/32 in, Shaft Dia. 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Analytes C (N9303831)
- TRICORBRAUN 375 ml Glass Long Neck Dodge City Bottle 18.5 mm Bar Top Neck Finish, Clear (134994)
- QORPAK Bottle, 1 oz, PK48 (GLC-01586)
- TRIMACO Floor Protection, 180 ft. L, 6 ft. W (89372)
- IKA Microstar 15 Digital (0025004883)
- IKA Ministar 40 Control (0025005078)
- IKA Eurostar 60 Digital (0004446001)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- Ika Lab Mixing & Blending