Shop All Lab Mixers & Blenders
Ika
Eurostar 100 Control
Mfr # 0004028501
Zoro # G3976186
product price: $4,162.99
/ea
Free Shipping & Returns
$4,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 100 L
- Max. Viscosity 70,000 cps
- Maximum Torque 100 N-cm
- Operating Speed 30 to 1300 rpm
- Mixing Speed Type Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 0004028501
- Zoro # G3976186
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Width | 3 13/32 in |
Overall Length | 9 3/32 in |
Shaft Dia. | 16 mm |
Overall Height | 10 1/2 in |
Chuck Size - Minimum | 1/32 in |
Chuck Size - Maximum | 13/32 in |
Shaft Diameter | 19/32 in |
Description
Overhead Mixer, Volume 100 L, Max. Viscosity 70,000 cps, Maximum Torque 100 N-cm, Operating Speed 30 to 1300 rpm, Mixing Speed Type Variable, Voltage 115V, Reversible Yes, Through Shaft Yes, Overall Height 10 1/2 in, Overall Length 9 3/32 in, Overall Width 3 13/32 in, Shaft Dia. 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS Deionized Water, 1000mL, PK12 (1000RPC-1300-1000)
- GLOBE SCIENTIFIC Beaker, Disposable, Polystyrene, 50mL, 500/Pack (3604)
- AQUAPHOENIX SCIENTIFIC PH 7.00, Calibration Solution, 1 L (BU5007-Q)
- LAB SAFETY SUPPLY Stirrer, Coated Stainless Steel, 5/16 In. (29PD15)
- IKA Eurostar 60 Digital (0004446001)
- IKA Microstar 15 Digital (0025004883)
- IKA Ministar 40 Control (0025005078)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/5 HP (BDC6015)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- Ika Lab Mixing & Blending