Shop All Lab Shakers
Ika
DS 3
Mfr # 4524200
Zoro # G3973246
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IKA Loopster
- Accessory Type DS 3 Tube attachment
- Overall Length 2 3/8 in
- Product Type Tube Attachment
- Overall Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ika
- MFR # 4524200
- Zoro # G3973246
- Country of Origin India
- Category Lab Shakers
Dimensions
Overall Length | 2 3/8 in |
Overall Width | 3 3/4 in |
Overall Diameter | 5/8 in |
Details
Item | DS 3 Tube attachment |
For Use With | IKA Loopster |
Accessory Type | DS 3 Tube attachment |
Product Type | Tube Attachment |
Hold Capacity | (20) 15 mL Tubes |
Description
DS 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-29-3 Cga 296 Nipple 1-4Mpt (312-29-3)
- RUBBERMAID 4.93 in. W X 12.12 in. L Red/White Plastic/Silicone Ice Tray (2122588)
- ACUMEDIA Sabouraud Dextrose Agar wChloramphenicol (7306-500g)
- LAXCO Analog Refractometer, Salinity, 1 in.W (RHS-10ATC)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- VELP SCIENTIFIC Flocculator (F105A0117)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- Ika Lab Shakers