Shop All Lab Shakers
Ika
DS 1
Mfr # 4524000
Zoro # G3974025
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IKA Loopster
- Accessory Type DS 1 Tube Attachment
- Overall Diameter 3/8 in
- Overall Width 17 in
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 4524000
- Zoro # G3974025
- Country of Origin India
- Category Lab Shakers
Dimensions
Overall Diameter | 3/8 in |
Overall Width | 17 in |
Overall Length | 3/4 in |
Details
Item | DS 1 Tube Attachment |
For Use With | IKA Loopster |
Accessory Type | DS 1 Tube Attachment |
Hold Capacity | (48) 1.5 mL Tubes |
Product Type | Tube Attachment |
Description
DS 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Module Block 15 ml Conical Centrifuge (OH-30400172)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 3mL, PK500 (21F223)
- IKA Ministar 40 Control (0025005078)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- GLAS-COL Bottle Rotator (099A RD9912)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- VELP SCIENTIFIC Flocculator (F105A0117)
- Ika Lab Shakers