Shop All Beakers & Pitchers
Ika
Double Walled Beaker, 600ml
Mfr # 20024575
Zoro # G800905991
Free Shipping & Returns
$1,262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IKA ROTAVISC
- AccessoryType Double Walled Beaker,600ml
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ika
- MFR # 20024575
- Zoro # G800905991
- Country of Origin China
- Category Beakers & Pitchers
Details
Item | Double Walled Beaker,600ml |
For Use With | IKA ROTAVISC |
AccessoryType | Double Walled Beaker,600ml |
Description
Double Walled Beaker,600ml
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate, 1.0N, 60 mL (ST2965-B)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD070)
- 3B SCIENTIFIC Pair of Helmholtz Coils on Mount. Plate (1003193)
- QORPAK Round Grad Beaker w/ Cap 60 ml, PK48 (GLC-01493)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- MEDEGEN MEDICAL PRODUCTS Pitcher Insulated w/Straw, Rose, PK48 (H207-10)
- ZORO SELECT Tripour Beaker 800mL, PK100 (PB5935-800)
- LAB SAFETY SUPPLY Beaker with Handle, 100mL, PK6 (23X901)
- UNITED SCIENTIFIC Beaker, 8.5 oz, 3 1/4 in H, 2 1/2 in Dia (UN3007-250)
- Ika Labware