Shop All Dry Baths
Ika
Db 5.1
Mfr # 4469500
Zoro # G3972546
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.7 in
- Depth 3 in
- For Use With 12 mm Vials, Dry Block Heaters
- Height 2 in
- Product Type Dry Block Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 3.7 in |
Depth | 3 in |
Height | 2 in |
Overall Width | 3 3/4 in |
Overall Length | 3 in |
Well Diameter | 12 3/4 mm |
Well Depth | 30 mm |
Details
Item | Dry Block |
For Use With | 12 mm Vials, Dry Block Heaters |
Product Type | Dry Block Heater |
Number of Wells | 20 |
Material | Anodized Aluminum |
Includes Thermometer Well | Yes |
Description
Db 5.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Distilled Water, Lab Reagent Grade, 10L (W20525-10000.0)
- YSI Self-stirring Optical BOD Probe (OBOD)
- LABCHEM CHEMICAL METHYL ORANGE 0.1PCT AQ 500ML (LC170101)
- AVEN Digital Microscope, LED, USB, 10X to 200X (26700-218)
- BENCHMARK SCIENTIFIC BeadBath Duo 2L (B2402)
- SCILOGEX SCILOGEX Heating Block, Used For 50ml Tubes, 8 Holes (18900222)
- BENCHMARK SCIENTIFIC Block 20x13mm Centrifuge Tubes (BSW13)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 2 Block (BSH1002)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 120V BEADS (74309-720)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 230V WITH BEADS (74220-714)
- BENCHMARK SCIENTIFIC Myblock Mini-C, with Cooling (BSH300)
- Ika Dry Baths