Shop All Dry Baths
Ika
Db 4.6
Mfr # 4469100
Zoro # G3971058
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- For Use With Dry Block Heaters, 20 mm Round Bottom Tubes
- Depth 3 in
- Width 3.7 in
- Product Type Dry Block Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 in |
Depth | 3 in |
Width | 3.7 in |
Overall Width | 3 3/4 in |
Well Diameter | 21 mm |
Overall Length | 3 in |
Well Depth | 48 3/8 mm |
Details
Item | Dry Block |
For Use With | Dry Block Heaters, 20 mm Round Bottom Tubes |
Product Type | Dry Block Heater |
Includes Thermometer Well | Yes |
Material | Anodized Aluminum |
Number of Wells | 8 |
Description
Db 4.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Free Chlorine Reagent Set CL17 Analyzer (530210)
- REICHERT Digital Refractometer, Hand Held, 1-7/64"H (13940025)
- UNITED SCIENTIFIC Van de Graaff Generator, Small Electric (VANDGF1-SE)
- BRANSON Ultrasonic Cleaner, CPXH, 1.5 gal (CPX-952-318R)
- BENCHMARK SCIENTIFIC Myblock Mini Drybath, w/Heated Lid, 230V (BSH200-HL)
- BENCHMARK SCIENTIFIC Digital Dry Bath, ABS (BSH5002)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V (74300-714)
- OHAUS Sand Bath, Sand, 11.3" H, 2.5" W, 5.8" (30400176)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 2 Block (BSH1002)
- BENCHMARK SCIENTIFIC Block 12x15/16mm Tubes (BSW1516)
- BENCHMARK SCIENTIFIC Solid Block (BSW01)
- Ika Lab Baths & Circulators