Shop All Dry Baths
Ika
Db 4.5
Mfr # 4469000
Zoro # G3970769
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.7 in
- For Use With Dry Block Heaters, 15/16 mm Round Bottom Tubes
- Depth 3 in
- Height 2 in
- Product Type Dry Block Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.7 in |
Depth | 3 in |
Height | 2 in |
Well Diameter | 17 1/2 mm |
Well Depth | 48 3/8 mm |
Overall Length | 3 in |
Overall Width | 3 3/4 in |
Details
Item | Dry Block |
For Use With | Dry Block Heaters, 15/16 mm Round Bottom Tubes |
Product Type | Dry Block Heater |
Number of Wells | 12 |
Includes Thermometer Well | Yes |
Material | Anodized Aluminum |
Description
Db 4.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7000)
- MIDWEST FASTENER 1.9" x 1-5/8" x 1" #10 Black Rubber Stoppers 2PK (65902)
- A2Z SCILAB Sterilization Autoclave Cassette for 5 Instruments, Stainless Steel (A2Z-ZR092)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- BENCHMARK SCIENTIFIC Myblock Mini Drybath, w/Heated Lid, 230V (BSH200-HL)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 120V BEADS (74309-720)
- BENCHMARK SCIENTIFIC Myblock Mini-C, with Cooling (BSH300)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 230V (74200-720)
- OHAUS Sand Bath, Sand, 11.3" H, 2.5" W, 5.8" (30400176)
- BENCHMARK SCIENTIFIC Dry Bath Blck, 40x0.2mL Tubes (BSH100-02)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V (74300-714)
- Ika Dry Baths