Shop All Dry Baths
Ika
Db 3.3
Mfr # 4468500
Zoro # G3971085
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.7 in
- For Use With Dry Block Heaters, Microtube Combination (0.5 ml/1.5 ml/2.0 ml)
- Height 2 in
- Depth 3 in
- Product Type Dry Block Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 3.7 in |
Height | 2 in |
Depth | 3 in |
Overall Width | 3 3/4 in |
Well Depth | 27 5/8 mm, 38 1/8 mm, 39 1/8 mm |
Well Diameter | 7 7/8 mm, 11 1/8 mm, 11 1/2 mm |
Overall Length | 3 in |
Details
Item | Dry Block |
For Use With | Dry Block Heaters, Microtube Combination (0.5 ml/1.5 ml/2.0 ml) |
Product Type | Dry Block Heater |
Includes Thermometer Well | Yes |
Material | Anodized Aluminum |
Number of Wells | 21 |
Volume Capacity | 0.5 mL, 1.5 mL, 2 mL |
Description
Db 3.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC 0.2mL 96-Well PCR Plate, No Skirt, Flat Top, Assorted Colors, 10PK (PCR-NS-02-RW)
- DYNALON Graduated Cylinder, 100mL, PP, Natural, PK5 (537835-0100)
- MENDA Dispensing Bottle, 6 oz., One Touch (35309)
- DYNALON Wide-Mouth Jars, 30mL/1 oz., PK12 (421115)
- BENCHMARK SCIENTIFIC Solid Block (BSW01)
- BENCHMARK SCIENTIFIC BeadBath Duo 2L (B2402)
- BENCHMARK SCIENTIFIC Digital Dry Bath, ABS (BSH5001)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 120V (74300-706)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 230V WITH BEADS (74220-714)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block for 15x1.5mL Tubes (BSH100-15)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V BEADS (74309-714)
- Ika Dry Baths