Shop All Dry Baths
Ika
Db 3.2
Mfr # 4468400
Zoro # G3970848
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Depth 3 in
- Width 3.7 in
- For Use With 1.5 mL Centrifuge Tubes, 15 mL Centrifuge Tubes, 50 mL Centrifuge Tubes, Dry Block Heaters
- Product Type Dry Block Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 in |
Depth | 3 in |
Width | 3.7 in |
Well Diameter | 11 1/8 mm, 17 1/8 mm, 29 mm |
Well Depth | 39 1/8 mm, 44 1/2 mm, 47 5/8 mm |
Overall Width | 3 3/4 in |
Overall Length | 3 in |
Details
Item | Dry Block |
For Use With | 1.5 mL Centrifuge Tubes, 15 mL Centrifuge Tubes, 50 mL Centrifuge Tubes, Dry Block Heaters |
Product Type | Dry Block Heater |
Number of Wells | 9 |
Volume Capacity | 1.5 mL, 15 mL, 50 mL |
Includes Thermometer Well | Yes |
Material | Anodized Aluminum |
Description
Db 3.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass Microfiber Filter, GF/C, 24mm, PK100 (1822-024)
- ARGOS TECHNOLOGIES Freezer Box Divider, 5-3/8" x 5-3/, PK 12 (06755-78)
- BRANSON Beaker, 4 in. L x 3 in. W x 4 in. H (000-410-055)
- ZORO SELECT General Lab Glassware Kit, Various (GLSKIT3)
- OHAUS Sand Bath, Sand, 11.3" H, 2.5" W, 5.8" (30400176)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 230V (74200-720)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 2 Block (BSH1002)
- BENCHMARK SCIENTIFIC Myblock Mini Drybath, w/Heated Lid, 230V (BSH200-HL)
- SCILOGEX SCILOGEX Heating Block, Used For 50ml Tubes, 8 Holes (18900222)
- BENCHMARK SCIENTIFIC Myblock Mini-C, with Cooling (BSH300)
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- Ika Lab Baths & Circulators