Shop All Dry Baths
Ika
Db 2.1
Mfr # 4468100
Zoro # G3972010
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 3.7 in
- Depth 3 in
- For Use With 15 mL Conical Tubes, Dry Block Heaters
- Product Type Dry Block Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 in |
Width | 3.7 in |
Depth | 3 in |
Well Depth | 44 1/2 mm |
Well Diameter | 17 1/8 mm |
Overall Length | 3 in |
Overall Width | 3 3/4 in |
Details
Item | Dry Block |
For Use With | 15 mL Conical Tubes, Dry Block Heaters |
Product Type | Dry Block Heater |
Volume Capacity | 15 mL |
Number of Wells | 12 |
Includes Thermometer Well | Yes |
Material | Anodized Aluminum |
Description
Db 2.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- ILC Replacement for Agilent / HP G1314-60100 (G1314-60100 AGILENT / HP)
- SP SCIENCEWARE Sinker for Tubing (F32903-0102)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03569)
- BENCHMARK SCIENTIFIC Block 20x13mm Centrifuge Tubes (BSW13)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 120V (74300-706)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V (74300-714)
- BENCHMARK SCIENTIFIC Digital Dry Bath, ABS (BSH5002)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 120V BEADS (74309-720)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block for 15x1.5mL Tubes (BSH100-15)
- Ika Lab Baths & Circulators