Shop All Lab Hot Plates
Ika
C-Mag Hp 7
Mfr # 3581801
Zoro # G3969816
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Overall Length 13 in
- Temp. Range (C) 50 Degrees to 500 Degrees
- Load Capacity - Metric 10 L
- Overall Width 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ika
- MFR # 3581801
- Zoro # G3969816
- Country of Origin United States
- Category Lab Hot Plates
Dimensions
Overall Length | 13 in |
Overall Width | 11 3/4 in |
Plate Length | 10 1/4 in |
Overall Height | 4 1/8 in |
Plate Width | 10 1/4 in |
Overall Depth | 16 3/8 in |
Description
Hot Plate, Temp. Range (C) 50 Degrees to 500 Degrees , Temp. Range (F) 122 Degrees to 932 Degrees , Plate Length 10 1/4 in, Plate Width 10 1/4 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 2.6 gal, Load Capacity - Metric 10 L, Overall Height 4 1/8 in, Overall Length 13 in, Overall Width 11 3/4 in, Number of Stirring Positions 1, Voltage 120V AC, 1,005 W Watts, Resists Chemicals, Standards EU
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Helium Spectrum Tube (SPTHE01)
- HEATHROW SCIENTIFIC Slide Staining Tray Set, Black, 18 Place (120879)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 100mL (F309100)
- SENSOREX pH / RP Smltr (CAL-110)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- GUARDIAN 2000 Hotplate (e-G21HP04C)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 1.3 gal (IPS7000-5)
- OHAUS Guardian 5000 Hotplate Stirrer, e-G51HS07C, 15L (OH-30500520)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- THERMO SCIENTIFIC Cimarec+ Ceramic Hot Plate, 4.25 x 4.25 (HP88854100)
- Ika Lab Heaters