Shop All Radial Ball Bearings
Ijk
Single Row Ball, 0.625in.Bore, 1.0625in.OD
Mfr # B538
Zoro # G2074436
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Torque Tube Type Open
- Cage Material 52100 Steel
- Bore Dia. 0.625"
- Outside Dia. 1.0625"
- Width 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ijk
- MFR # B538
- Zoro # G2074436
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625" |
Outside Dia. | 1.0625" |
Width | 0.25" |
Details
Item | Single Row Ball,0.625in.Bore,1.0625in.OD |
Bearing Type | Torque Tube Type Open |
Cage Material | 52100 Steel |
Industry Number | B538 |
Temp. Range | -40 Degrees to 390 Degrees F |
Lubrication | Light Oil Preservative |
Max. RPM | 33000 |
Description
Single Row Ball,0.625in.Bore,1.0625in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- BULLDOG WINCH 200PSI Air Pressure Gauge, Switch, Bracket Set (42078)
- BESTORQ Aftermarket JOHN DEERE J18796(N) Replacement Belt, B73 (B73)
- SMC Extended Male Elbow, 90 Deg, 1/4 in. (KQ2W07-35AS)
- IJK Ball Bearing, Wide InnerRing, 1.3125inBore (B542DDX MG2)
- IJK Double Row Ball, 0.75in. OD, 0.75in. W (DW4KX MG2)
- IJK Ball, Wide Inner Ring, 1.25in. OD (KP5X MG2)
- IJK Ball, Wide Inner Ring, 1.4375in. OD (KP6X MG2)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6007-2NKE)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 1654ZZ (1654-ZZ)
- NTN NTN 6303ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6303ZZ)
- Ijk Radial Ball Bearings