Shop All Radial Ball Bearings
Ijk
Double Row Ball, 0.75in. OD, 0.75in. W
Mfr # DW4KX MG2
Zoro # G2074305
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Row Control Series
- Cage Material 52100 Steel
- Bore Dia. 0.25"
- Outside Dia. 0.75"
- Width 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ijk
- MFR # DW4KX MG2
- Zoro # G2074305
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.25" |
Outside Dia. | 0.75" |
Width | 0.75" |
Details
Item | Radial Ball Bearing |
Bearing Type | Double Row Control Series |
Cage Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Industry Number | DW4K |
Max. RPM | 47143 |
Temp. Range | -40 Degrees to 390 Degrees F |
Description
Double Row Ball,0.75in. OD, 0.75in. W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS G-Flex Grid Coupling, Hub, 1070T x 2-3/8" (1070T238)
- COXREELS Roller Guide, Top, 3-way, 28 in (15361-33)
- PLEWS-EDELMANN 1 Pint 9" Flexible Spout Handled Oiler (50-337)
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- IJK Ball Bearing, Wide InnerRing, 1.3125inBore (B542DDX MG2)
- IJK Ball, Wide Inner Ring, 1.25in. OD (KP5X MG2)
- IJK Ball, Wide Inner Ring, 1.4375in. OD (KP6X MG2)
- FAG BEARINGS FAG-6010 C3, Deep Groove BBear, Single Row 90Mm, 6010 C3 (6010 C3)
- NTN NTN 1307, SelfAligning Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Cylindrical Bore Open (1307)
- FAG BEARINGS FAG 6312 2ZR C3, Deep Groove Ball Bear, SRow 90140Mm (6312 2ZR C3)
- SKF Single Row Ball Brgs (63000 2RS1)
- Ijk Ball Bearings