Shop All Radial Ball Bearings
Ijk
Ball, Wide Inner Ring, 1.4375in. OD
Mfr # KP6X MG2
Zoro # G2074208
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Control Series
- Cage Material 52100 Steel
- Bore Dia. 0.375"
- Outside Dia. 1.4375"
- Width 0.469"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ijk
- MFR # KP6X MG2
- Zoro # G2074208
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.375" |
Outside Dia. | 1.4375" |
Width | 0.469" |
Details
Item | Ball, Wide Inner Ring, 1.4375in. OD |
Bearing Type | Control Series |
Cage Material | 52100 Steel |
Temp. Range | -40 Degrees to 390 Degrees F |
Industry Number | KP6 |
Max. RPM | 34645 |
Lubrication | Light Oil Preservative |
Description
Ball, Wide Inner Ring, 1.4375in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Valve, 39.2 CFM, 3.4VA (VFS3110-3DZ)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AT204010, Pressure Line, 10 micron, Outside-In (MF0058518)
- KRYTOX Lubricant Oil, GPL-106, Dropper Bottle, 2 Oz. (GPL-106)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 3.55" OD (2BK34H)
- IJK Ball, Wide Inner Ring, 1.25in. OD (KP5X MG2)
- IJK Double Row Ball, 0.75in. OD, 0.75in. W (DW4KX MG2)
- IJK Ball Bearing, Wide InnerRing, 1.3125inBore (B542DDX MG2)
- NSK NSK-626Z, 600 Series Single Row Deep Groove Ball Bearing, 626Z (626Z)
- NTN Radial Ball Bearing, Open, 17mm Bore Dia (6303C3)
- TRITAN Radial Ball Bearing, PS, 45mm, 6309 (6309/C3)
- NSK NSK 6207VV C3, 6200 Series Single Row Deep Groove Ball Bearing (6207VV C3)
- Ijk Radial Ball Bearings