Shop All Radial Ball Bearings
Ijk
Ball, Wide Inner Ring, 1.25in. OD
Mfr # KP5X MG2
Zoro # G2074226
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Control Series
- Bore Dia. 0.3125"
- Cage Material 52100 Steel
- Outside Dia. 1.25"
- Width 0.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ijk
- MFR # KP5X MG2
- Zoro # G2074226
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.3125" |
Outside Dia. | 1.25" |
Width | 0.375" |
Details
Item | Radial Ball Bearing |
Bearing Type | Control Series |
Cage Material | 52100 Steel |
Industry Number | KP5 |
Max. RPM | 41910 |
Temp. Range | -40 Degrees to 390 Degrees F |
Lubrication | Light Oil Preservative |
Description
Ball, Wide Inner Ring, 1.25in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.19 HP (D45-12)
- ZORO SELECT Barbed Hose Fitting, Straight, For 1/2 in Hose ID, Hose Barb x NPT, Male x Male, Hex, Brass, 6AFN9 (6AFN9)
- MASTER PNEUMATIC REGULATOR 1 W/GAGE (R180M-8HG)
- REELCRAFT 1/2" x 75 ft Low Pressure Air & Water Hose 300 psi (601020-75)
- IJK Double Row Ball, 0.75in. OD, 0.75in. W (DW4KX MG2)
- IJK Ball, Wide Inner Ring, 1.4375in. OD (KP6X MG2)
- IJK Ball Bearing, Wide InnerRing, 1.3125inBore (B542DDX MG2)
- SKF SKF 6216/C3, Single Row Ball Bearings (6216/C3)
- NTN JEL206103C3L0 14, Ball Insert Brg 1125 In Id X 24409 In Od X 14055 In W Eccenctric Collar (JEL206-103C3/L0 14)
- BERLISS 10mm x 26mm x 8mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6000-2RS BERLISS)
- FAG BEARINGS FAG-6008 2ZR, Deep Groove BBear, Single Row 90Mm, 6008 2ZR (6008 2ZR)
- Ijk Radial Ball Bearings